Saisie de commande
Switzerland
Lien pour commandesContactUsLinkComponent
 

Masterflex® L/S® Digital Process Pump Systems, Avantor®

L/S® Digital Process Drive with Easy-Load® II Pump Head for High-Performance Tubing, Powder-Coated Steel Housing; 90 to 260 VAC, CH, 1700 ml/min, Powder-coated steel, 77200-62 (L/S® Easy-Load II Pump Head), 236,5 mm, 370,3 mm, 228,6 mm, 600 rpm, 90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
Catalog # MFLX77975-45-CH
2 year warranty
CE Compliant
IP66 washdown
Masterflex® L/S® Digital Process Pump Systems, Avantor®
Catalog # MFLX77975-45-CH
2 year warranty
CE Compliant
IP66 washdown
Masterflex® L/S® Digital Process Pump Systems, Avantor®
Masterflex® L/S® Digital Process Pump Systems, Avantor®

L/S® Digital Process Drive with Easy-Load® II Pump Head for High-Performance Tubing, Powder-Coated Steel Housing; 90 to 260 VAC, CH, 1700 ml/min, Powder-coated steel, 77200-62 (L/S® Easy-Load II Pump Head), 236,5 mm, 370,3 mm, 228,6 mm, 600 rpm, 90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V

Price
SFr. 6’950.00
Log in for availability
1 * 1 ST
Product Details & Documents

Transfer, dispense, and meter in lab, process and washdown environments.

  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
  • NEMA 4X (IP66) rated housing for washdown applications
  • Models with open-head sensor stop drive motor when pump head is opened

These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

Specifications
  • Débit maximal:
    1700 ml/min
  • Puissance:
    90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
  • Désignation:
    L/S® Digital Process Drive with Easy-Load® II Pump Head for High-Performance Tubing, Powder-Coated Steel Housing; 90 to 260 VAC
  • Hauteur:
    236,5 mm
  • Longueur:
    370,3 mm
  • Seq:
    33
  • Tête de pompe:
    77200-62 (L/S® Easy-Load II Pump Head)
  • Largeur:
    228,6 mm
  • Matériau du boîtier:
    Powder-coated steel
  • Electrical plug type:
    CH
  • Max. RPM:
    600 rpm
  • Type de commande:
    Digital
  • Min. flow rate per channel:
    0,28 ml/min
  • Open-head sensor:
    No
  • Précision:
    ±0,1% (Resolution: 0,1 rpm at 600 rpm)
  • Cycle de service:
    Continuous
  • Remote I/O:
    0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Nombre de rouleaux:
    4
  • Garantie:
    2 years
  • Digital dispensing:
    Yes
  • Modèle:
    77975-45
  • Fréquence:
    50/60 Hz
  • Drive IP rating:
    IP 66
  • Tubes:
    06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • Tension:
    90 - 260 VAC
  • Washdown capable:
    Yes
  • Min. RPM:
    0,1 rpm
  • Débit min.:
    0,28 ml/min
  • Connection Cloud:
    No
  • Max. flow rate per channel:
    1700 ml/min
  • Reversible motor:
    Yes
  • Anti-goutte:
    Yes
  • Cat. No.:
    MFLX77975-45-CH
  • Entraînement:
    07575-40 (L/S® Digital Process Drive)
  • Pump series:
    L/S
  • Tubing sizes accepted:
    L/S® 15, 24, 35, 36
  • Current:
    2,2 A @ 115 V; 1,1 A @ 230 V
  • Nombre de canaux:
    1
Services

Product Information

  • Catalog #
    Désignation
    Availability
    Price
  • SERW2610.7100.01
    Qualification d'Installation et Qualification Opérationnelle d'une pompe péristatique chez le client, conformément aux SOP Avantor. Protocoles Avantor pour la qualification inclus. Frais de déplacement inclus (coût du transport aérien non inclu).
    Log in for availability
    1 * 1 Un. - SFr. 1’670.00