Masterflex® L/S® Precision Variable-Speed Modular Pump Systems, Avantor®
Product Details & Documents
Place where convenient—ideal for limited spaces, hoods, or isolation chambers.
- Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
- Three digit LED display shows motor rpm — confirm speed setting at a glance
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Choose between benchtop controller or washdown wall-mount controller drives
L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
Benchtop controller drives feature a splash-resistant ABS plastic controller housing with IP33 rating and remote control capabilities via a DB9 female connector on back of controller. Wall-mount controller housing is powder-coated aluminum and IP66/NEMA 4X rated for washdown with remote control capabilities via weather-resistant connection on controller.
Spécifications
- Débit maximal:1700 ml/min
- Puissance:90 - 260 VAC; 50/60 Hz; 2,2 A @ 115 V; 1,1 A @ 230 V
- Désignation:L/S Washdown Modular Pump w/ Easy-Load II Head; 600 rpm
- Hauteur:152,4 mm
- Longueur:460,8 mm
- Seq:24
- Tête de pompe:77200-62 (L/S® Easy-Load II Pump Head)
- Largeur:177,8 mm
- Matériau du boîtier:Painted steel and aluminium
- Electrical plug type:CH
- Max. RPM:600 rpm
- Type de commande:Variable-Speed Digital
- Min. flow rate per channel:17 ml/min
- Open-head sensor:No
- Précision:±0,25%
- Cycle de service:Continuous
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Nombre de rouleaux:4
- Garantie:2 years
- Digital dispensing:No
- Modèle:77913-80
- Fréquence:50/60 Hz
- Drive IP rating:IP 66
- Tubes:06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- Tension:90 - 260 VAC
- Washdown capable:Yes
- Min. RPM:6 rpm
- Débit min.:17 ml/min
- Connection Cloud:No
- Max. flow rate per channel:1700 ml/min
- Reversible motor:Yes
- Anti-goutte:No
- Cat. No.:MFLX77913-80-CH
- Entraînement:07557-60 (L/S® Digital Precision Washdown Modular Drive with Remote I/O and Wall-Mount Controller)
- Pump series:L/S
- Tubing sizes accepted:L/S® 15, 24, 35, 36
- Current:2,2 A @ 115 V; 1,1 A @ 230 V
- Nombre de canaux:1
Services
Informations sur le produit
- N° de catalogueDésignationDisponibilitéPrix
- Qualification d'Installation et Qualification Opérationnelle d'une pompe péristatique chez le client, conformément aux SOP Avantor. Protocoles Avantor pour la qualification inclus. Frais de déplacement inclus (coût du transport aérien non inclu).Connexion Pour la disponibilité1 * 1 Un. - SFr. 1’670.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



