Saisie de commande
Switzerland
Lien pour commandesContactUsLinkComponent
Disinfectant spray, Contec® HydroPure

Disinfectant spray, Contec® HydroPure

Contec® HydroPure, 6% hydrogen peroxide and purified water, capped, Case of 2× 5 l capped bottles
Catalog # CONTFBC56HP
Supplier:   CONTEC
Disinfectant spray, Contec® HydroPure
Catalog # CONTFBC56HP
Supplier:  CONTEC
Disinfectant spray, Contec® HydroPure
Disinfectant spray, Contec® HydroPure

Contec® HydroPure, 6% hydrogen peroxide and purified water, capped, Case of 2× 5 l capped bottles

Price
SFr. 336.00
Log in for availability
1 * 2 ST
Product Details & Documents

Contec® HydroPure a blend of 6% stabilised hydrogen peroxide and purified water and leaves little to no residue and is ideal for use on most surfaces. Contec® HydroPure is BPR authorised at EU level and is efficacious against bacteria, fungi, moulds and yeasts.

  • Hydrogen peroxide breaks down to water and oxygen making it very low residue
  • Filtered to 0,2 μm under Grade A airflow in a Grade B cleanroom ensuring the product is free from contamination and particulates
  • Tigger spray and 'bag in bottle' protected system prevents bottle contents from becoming contaminated during use
  • Trigger spray can be set to jet or spray - large droplet size reduces the risk of inhalation and provides good surface coverage
  • Double bagged in linear tear packaging so each bag is easy to open even when wearing gloves
  • Not classed as corrosive and can be used safely in all areas of the cleanroom

The product is 0,2 μm filtered and filled under Grade A airflow in a Grade B cleanroom environment ensures the product is free from contamination and particulates.

Ordering information: A sterile version for more critical areas is also available.

Delivery information: Contec HydroPure is available in a 1 litre trigger spray and 1 litre capped container as well as a 5 litre capped container.

Packaging: Double bagged packed in linear tear packaging to aid the transfer of the product into a pharmaceutical cleanroom and also easy to open even when wearing gloves.

Caution: Utilisez les biocides en toute sécurité. Toujours lire l'étiquette et les informations du produit avant utilisation.

Specifications
  • Désignation:
    Contec® HydroPure, 6% hydrogen peroxide and purified water, capped
  • Seq:
    02
  • Emballage:
    Case of 2× 5 l capped bottles
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.