Labels for BradyJet J5000 lab printer
Pre-cut printer labels, B-2569, J50-260-2569, Polyester, Inkjet, blanc, BradyJet J5000, 55×85 mm, 340 labels/roll
N° de catalogue BRDY148662
Fournisseur: Brady
Aller à
Product Details & Documents
This indoor marking film is an aqueous, inkjet printable, flexible, matte finish, pressure sensitive adhesive product that is designed to be used with the BradyJet™ J5000 colour label printer.
- Specially-formulated topcoat enhances colours and label appearance
- Topcoat protects print from smudging and harsh conditions
Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting.
Spécifications
- Imprimeur:BradyJet J5000
- Printing method:Inkjet
- Type:B-2569
- Couleur:blanc
- Désignation:Pre-cut printer labels
- Dimensions:55×85 mm
- Matière:Polyester
- Seq:05
- Modèle:J50-260-2569
- Emballage:340 labels/roll
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



