Labels for BradyJet J5000 lab printer
Pre-cut printer labels, B-2569, J50-262-2569, Polyester, Inkjet, blanc, BradyJet J5000, 105×155 mm, 200 labels/roll
N° de catalogue BRDY148654
Fournisseur: Brady
Aller à
Product Details & Documents
This indoor marking film is an aqueous, inkjet printable, flexible, matte finish, pressure sensitive adhesive product that is designed to be used with the BradyJet™ J5000 colour label printer.
- Specially-formulated topcoat enhances colours and label appearance
- Topcoat protects print from smudging and harsh conditions
Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting.
Spécifications
- Imprimeur:BradyJet J5000
- Printing method:Inkjet
- Type:B-2569
- Couleur:blanc
- Désignation:Pre-cut printer labels
- Dimensions:105×155 mm
- Matière:Polyester
- Seq:07
- Modèle:J50-262-2569
- Emballage:200 labels/roll



