Erlenmeyer flasks, baffled, Delong neck
2000 ml, 300 mm, 166 mm, 38 mm
Catalog # 214-0434
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Four equidistant baffles provide consistent agitation when used with compatible orbital shakers
- Excellent chemical resistance, high temperature resistance
- Flasks are supplied without closures
Ideal for aerobic microbiology and cell culture.
Specifications
- Ø ext.:166 mm
- Capacité:2000 ml
- Hauteur:300 mm
- Seq:04
- Ø ext. col:38 mm
Accessories
Product Information
- Catalog #DésignationAvailabilityPrice
- 392-0358Caps for 1135 culture flasks and 1138/10 fernbach flasks, PP, neck Ø 38 mmLog in for availability1 * 10 ST - SFr. 95.40
Product Information
- Catalog #DésignationAvailabilityPrice
- 392-0359Caps for 1135 culture flasks and 1138/10 fernbach flasks, aluminium, neck Ø 38 mmLog in for availability1 * 10 ST - SFr. 284.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



