Film applicators, Baker
Baker film applicator, 4-sided, gaps 90, 90, 150, 150 µm, width 80 mm
Catalog # SIMEVF1560
Supplier: Industrial Physics
Jump to:
Product Details & Documents
Cylindrical film applicator with four application sides for applying paint films of four different predefined thicknesses in film width 60 or 80 mm. Suitable for applying a host of different products onto flat and relatively solid substrates. Made from high grade stainless steel, the film applicator will not be affected by acid or base elements.
Delivery information: Supplied in a plastic case with calibration certificate.
Documents
TQC Company Video
Videos
Specifications
- Désignation:Baker film applicator, 4-sided, gaps 90, 90, 150, 150 µm, width 80 mm
- Seq:17
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



