Film applicators, Baker
Baker film applicator, 4-sided, gaps as desired, maximum gap size 3000 µm, width 150 mm
N° de catalogue SIMEVF1525
Fournisseur: Industrial Physics
Aller à
Product Details & Documents
Cylindrical film applicator with four application sides for applying paint films of four different predefined thicknesses in film width 60 or 80 mm. Suitable for applying a host of different products onto flat and relatively solid substrates. Made from high grade stainless steel, the film applicator will not be affected by acid or base elements.
Informations de livraison: Supplied in a plastic case with calibration certificate.
Documents
TQC Company Video
Vidéos
Spécifications
- Désignation:Baker film applicator, 4-sided, gaps as desired, maximum gap size 3000 µm, width 150 mm
- Seq:13
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



