Film applicators, Baker
Baker film applicator, 4-sided, gaps 30, 60, 90, 120 µm, width 100 mm
Catalog # SIMEVF1522
Supplier: Industrial Physics
Jump to:
Product Details & Documents
Cylindrical film applicator with four application sides for applying paint films of four different predefined thicknesses in film width 60 or 80 mm. Suitable for applying a host of different products onto flat and relatively solid substrates. Made from high grade stainless steel, the film applicator will not be affected by acid or base elements.
: Supplied in a plastic case with calibration certificate.
Specifications
- Désignation:Baker film applicator, 4-sided, gaps 30, 60, 90, 120 µm, width 100 mm
- Seq:11



