Racks and boxes
Rack for cryotubes, 15/50 ml, 18/10, jaune, 209×98×62 mm
N° de catalogue TPPA99017
Fournisseur: TPP
Aller à
Product Details & Documents
These reusable cryotube racks and boxes with alphanumerical inscription are ideal for sample identification.
- Polypropylene, heat resistant, autoclavable material
- Racks can be quickly assembled and disassembled thus space saver
- Cryo-box, single handling of lid even after multiple use
- Cryo-rack, locking system in the groves allowing one hand operation when used with star-shape foot cryo tube
Certifications: ISO 9001:2008 certified.
Spécifications
- Pour tubes:15/50 ml
- Nb de places:18/10
- Couleur:jaune
- Désignation:Rack for cryotubes
- Seq:04
- l×p×h:209×98×62 mm



