Laboratory coats, PP, with snap closure
With snap closure, XL
N° de catalogue HOIT114526
Fournisseur: HUBEI ORIENT INTL TRADING
Laboratory coats, PP, with snap closure
N° de catalogue HOIT114526
Fournisseur: HUBEI ORIENT INTL TRADING
Aller à
Product Details & Documents
These disposable laboratory coats made from PP material.
- With shirt, Korean, knitted collar
- Snaps for closures
Weight: 25 to 55 g/m²
Colour: White.
Packaging: 5 pieces/ bag, 10 bags/case.
Spécifications
- Taille de confection:XL
- Désignation:With snap closure
- Seq:02
- Cat. No.:HOIT114526
- Poids:25 - 55 g/m²
- Applications des tenues:Laboratoire
- Genre:Unisex
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



