Powder Sampler, SteriWare®
Disposable samplers, PE-HD, 100 ml, 40 mm, 1000 mm, +
Fournisseur: Sampling Systems
Aller à
Product Details & Documents
Designed to collect single large volume sample from a single known point.
- Single use with gamma irradiation
- Assembled and packed in a cleanroom environment - Class 100000
- BSE/TSE free as well as full batch traceability
Certifications: FDA and EU 10/2011 conformity, ATEX rated.
Documents
Spécifications
- Ø:40 mm
- Stérile:+
- Capacité:100 ml
- Désignation:Disposable samplers
- Longueur:1000 mm
- Matière:PE-HD
- Seq:01



