Racks and boxes
Box for cryotubes, 1,2/2 ml, 81, jaune, 133×133×45 mm
N° de catalogue TPPA99015
Fournisseur: TPP
Aller à
Product Details & Documents
These reusable cryotube racks and boxes with alphanumerical inscription are ideal for sample identification.
- Polypropylene, heat resistant, autoclavable material
- Racks can be quickly assembled and disassembled thus space saver
- Cryo-box, single handling of lid even after multiple use
- Cryo-rack, locking system in the groves allowing one hand operation when used with star-shape foot cryo tube
Certifications: ISO 9001:2008 certified.
Spécifications
- Pour tubes:1,2/2 ml
- Nb de places:81
- Couleur:jaune
- Désignation:Box for cryotubes
- Seq:01
- l×p×h:133×133×45 mm



