SPE columns, Supra-Poly® XWP
Extra wide particle 1200 m²/g, 90 µm, 3 ml, 60 mg
N° de catalogue PERCN9306507
Fournisseur: PerkinElmer
Aller à
Product Details & Documents
SPE Supra-Poly® extreme capacity wide pore (XWP) are polymer based columns, polystyrene-divinylbenzene (PSDVB). Ideal for extracting polar and non-polar compounds when analysing drugs and drug metabolites in biological fluids.
Spécifications
- Granulométrie:90 µm
- Capacité:3 ml
- Désignation:Extra wide particle 1200 m²/g
- Seq:05
- Poids du lit:60 mg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



