Saisie de commande
Switzerland
Lien pour commandesContactUsLinkComponent
SPE columns, Supra-Poly® XWP

SPE columns, Supra-Poly® XWP

Extra wide particle 1200 m²/g, 90 µm, 1 ml, 30 mg
N° de catalogue PERCN9306504
Fournisseur:   PerkinElmer
SPE columns, Supra-Poly® XWP
N° de catalogue PERCN9306504
Fournisseur:  PerkinElmer
SPE columns, Supra-Poly® XWP

Extra wide particle 1200 m²/g, 90 µm, 1 ml, 30 mg

Prix
210.00 SFr.
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

SPE Supra-Poly® extreme capacity wide pore (XWP) are polymer based columns, polystyrene-divinylbenzene (PSDVB). Ideal for extracting polar and non-polar compounds when analysing drugs and drug metabolites in biological fluids.

Spécifications
  • Granulométrie:
    90 µm
  • Capacité:
    1 ml
  • Désignation:
    Extra wide particle 1200 m²/g
  • Seq:
    01
  • Poids du lit:
    30 mg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.