Saisie de commande
Switzerland
Lien pour commandesContactUsLinkComponent
 

SPE columns, Supra-Poly® XWP

Extra wide particle 1200 m²/g, 90 µm, 6 ml, 500 mg
Catalog # PERCN9306418
Supplier:   PerkinElmer
SPE columns, Supra-Poly® XWP
Catalog # PERCN9306418
Supplier:  PerkinElmer
SPE columns, Supra-Poly® XWP

Extra wide particle 1200 m²/g, 90 µm, 6 ml, 500 mg

Price
658.00 SFr.
Log in for availability
1 * 1 ST
Product Details & Documents

SPE Supra-Poly® extreme capacity wide pore (XWP) are polymer based columns, polystyrene-divinylbenzene (PSDVB). Ideal for extracting polar and non-polar compounds when analysing drugs and drug metabolites in biological fluids.

Specifications
  • Granulométrie:
    90 µm
  • Capacité:
    6 ml
  • Désignation:
    Extra wide particle 1200 m²/g
  • Seq:
    08
  • Poids du lit:
    500 mg