Pedestals, solid, SC 40-series
Standing container with 2 ORGA drawers, one full-extension suspension file drawer and one utility drawer. The pedestal height is the same as the standard desk height so by placing the pedestal adjacent to a desk the work surface can be extended.
- Central locking with bidirectional drawer stop
- ACSA material feed tray and ACTR separating strip optionally available as accessories
- Various colours and handles to choose from
- Height adjustment: 720 to 760 mm using levelling feet
Material: Melamine resin coated plate in accordance with DIN 68765, emission class E 1.
Pen tray: top utility drawer, sliding on plastic guide.
Drawer: ORGA plastic drawer on metal drawer runners, 80% extension, self-closing, load capacity: 25 kg.
Suspension drawer: ORGA plastic drawer, on metal drawer runners, full extension, with two removable frames for holding suspension files (in parallel or diagonally); load capacity: 25 kg.
Lieferinformationen: The unit is delivered completely assembled; only handles and rollers need to be attached.
- Désignation:Standard container, strip handle, grey
- Seq:14
- l×p×h:428×800×720 - 760 mm



