Pedestals, solid, SC 40-series
Product Details & Documents
Standing container with 2 ORGA drawers, one full-extension suspension file drawer and one utility drawer. The pedestal height is the same as the standard desk height so by placing the pedestal adjacent to a desk the work surface can be extended.
- Central locking with bidirectional drawer stop
- ACSA material feed tray and ACTR separating strip optionally available as accessories
- Various colours and handles to choose from
- Height adjustment: 720 to 760 mm using levelling feet
Material: Melamine resin coated plate in accordance with DIN 68765, emission class E 1.
Pen tray: top utility drawer, sliding on plastic guide.
Drawer: ORGA plastic drawer on metal drawer runners, 80% extension, self-closing, load capacity: 25 kg.
Suspension drawer: ORGA plastic drawer, on metal drawer runners, full extension, with two removable frames for holding suspension files (in parallel or diagonally); load capacity: 25 kg.
Informations de livraison: The unit is delivered completely assembled; only handles and rollers need to be attached.
Spécifications
- Désignation:Standard container, wave handle, maple
- Seq:07
- l×p×h:428×800×720 - 760 mm
Accessories
Informations sur le produit
- N° de catalogueDésignationDisponibilitéPrix
- HAMBVACTRDividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6Connexion Pour la disponibilité1 * 1 ST
Informations sur le produit
- N° de catalogueDésignationDisponibilitéPrix
- HAMBVACSASet of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawersConnexion Pour la disponibilité1 * 5 ST
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



