Saisie de commande
Switzerland
Lien pour commandesContactUsLinkComponent
Pedestals, solid, SC 40-series

Pedestals, solid, SC 40-series

Standard container, railing handle, maple, 428×800×720 - 760 mm
N° de catalogue HAMBVSC40/3/3/RE
Fournisseur:   HAMMERBACHER
Pedestals, solid, SC 40-series
N° de catalogue HAMBVSC40/3/3/RE
Fournisseur:  HAMMERBACHER
Pedestals, solid, SC 40-series
Pedestals, solid, SC 40-series

Standard container, railing handle, maple, 428×800×720 - 760 mm

Prix
Demander un prix
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Standing container with 2 ORGA drawers, one full-extension suspension file drawer and one utility drawer. The pedestal height is the same as the standard desk height so by placing the pedestal adjacent to a desk the work surface can be extended.

  • Central locking with bidirectional drawer stop
  • ACSA material feed tray and ACTR separating strip optionally available as accessories
  • Various colours and handles to choose from
  • Height adjustment: 720 to 760 mm using levelling feet

Material: Melamine resin coated plate in accordance with DIN 68765, emission class E 1.

Pen tray: top utility drawer, sliding on plastic guide.

Drawer: ORGA plastic drawer on metal drawer runners, 80% extension, self-closing, load capacity: 25 kg.

Suspension drawer: ORGA plastic drawer, on metal drawer runners, full extension, with two removable frames for holding suspension files (in parallel or diagonally); load capacity: 25 kg.

Delivery information: The unit is delivered completely assembled; only handles and rollers need to be attached.

Spécifications
  • Désignation:
    Standard container, railing handle, maple
  • Seq:
    05
  • l×p×h:
    428×800×720 - 760 mm
Accessories

Informations sur le produit

  • N° de catalogue
    Désignation
    Disponibilité
    Prix
  • HAMBVACTR
    Dividers ACTR, colour: grey, suitable for ORGA drawers, 4 x A 4, 2 x A 5, 2 x A 6
    Connexion Pour la disponibilité
    1 * 1 ST

Informations sur le produit

  • N° de catalogue
    Désignation
    Disponibilité
    Prix
  • HAMBVACSA
    Set of inclined shelves ASCA, colour: gray 32.7 x 21.2 x 3.3 (WxDxH), suitable for ORGA drawers
    Connexion Pour la disponibilité
    1 * 5 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.