Wardrobe cabinets
Product Details & Documents
Body construction, d. H. each cabinet can stand on its own. Body glued. Equipped with an extendable clothes rail and a door mirror.
Material: Melamine resin-coated chipboard according to DIN 68765, emission class E1, all front edges covered with 2 mm ABS, rear edge of the body covered with 0.6 mm ABS. Sides and fronts 19 mm thick, shelves, tops and compartments 22 mm thick, back panel 8 mm thick.
Tops/shelves: 22mm thick with 2mm ABS edging on the front. Height-adjustable in 32 mm increments with embedded shelf supports. Sides and fronts 19 mm thick.
Height adjustment: With 6 plastic glides, 20 mm high, 80 mm Ø, height adjustable from the inside through the bottom of the cabinet (+ 10 mm).
Steel base (optional): 7 cm high, the steel base makes the cabinet 5.1 cm higher than the adjustable feet.
Doors: 2 revolving doors with sealing lip, opening angle 125 degrees.
Hinges: High-quality all-metal pot hinges - make Hettich. Quick assembly technology 3-dimensionally adjustable.
Informazioni per l'ordine: The cabinets are delivered fully assembled.
Specifiche
- Seq:15
- l×p×h:800×420×2156 mm
Complementary Products
Informazioni sul prodotto
- Codice catalogoDésignationDisponibilitàPrice
- HAMBV2SO80/ABase, steel, for cabinets with 80 cm widthLog in per disponibilità1 * 1 ST - SFr. 0.00
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



