Saisie de commande
Switzerland
Lien pour commandesContactUsLinkComponent
Wardrobe cabinets

Wardrobe cabinets

800×420×2156 mm
N° de catalogue HAMBV268G6/W/W/SG
Fournisseur:   HAMMERBACHER
Wardrobe cabinets
N° de catalogue HAMBV268G6/W/W/SG
Fournisseur:  HAMMERBACHER
Wardrobe cabinets

800×420×2156 mm

Prix
Demander un prix
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Body construction, d. H. each cabinet can stand on its own. Body glued. Equipped with an extendable clothes rail and a door mirror.

Material: Melamine resin-coated chipboard according to DIN 68765, emission class E1, all front edges covered with 2 mm ABS, rear edge of the body covered with 0.6 mm ABS. Sides and fronts 19 mm thick, shelves, tops and compartments 22 mm thick, back panel 8 mm thick.
Tops/shelves: 22mm thick with 2mm ABS edging on the front. Height-adjustable in 32 mm increments with embedded shelf supports. Sides and fronts 19 mm thick.

Height adjustment: With 6 plastic glides, 20 mm high, 80 mm Ø, height adjustable from the inside through the bottom of the cabinet (+ 10 mm).

Steel base (optional): 7 cm high, the steel base makes the cabinet 5.1 cm higher than the adjustable feet.

Doors: 2 revolving doors with sealing lip, opening angle 125 degrees.

Hinges: High-quality all-metal pot hinges - make Hettich. Quick assembly technology 3-dimensionally adjustable.

Delivery information: The cabinets are delivered fully assembled.

Spécifications
  • Seq:
    13
  • l×p×h:
    800×420×2156 mm
Complementary Products

Informations sur le produit

  • N° de catalogue
    Désignation
    Disponibilité
    Prix
  • HAMBV2SO80/A
    Base, steel, for cabinets with 80 cm width
    Connexion Pour la disponibilité
    1 * 1 ST - SFr. 0.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.