Film applicators, Baker
Baker film applicator, 4-sided, gaps at 15, 30, 60, 90 µm, width 60 mm
N° de catalogue SIMEVF2145
Fournisseur: Industrial Physics
Aller à
Product Details & Documents
Cylindrical film applicator with four application sides for applying paint films of four different predefined thicknesses in film width 60 or 80 mm. Suitable for applying a host of different products onto flat and relatively solid substrates. Made from high grade stainless steel, the film applicator will not be affected by acid or base elements.
Informations de livraison: Supplied in a plastic case with calibration certificate.
Documents
TQC Company Video
Vidéos
Spécifications
- Désignation:Baker film applicator, 4-sided, gaps at 15, 30, 60, 90 µm, width 60 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



