Film applicators, Baker
Baker film applicator, 4-sided, gaps at 30, 60, 90, 120 µm, width 60 mm
Catalog # SIMEVF2146
Supplier: Industrial Physics
Jump to:
Product Details & Documents
Cylindrical film applicator with four application sides for applying paint films of four different predefined thicknesses in film width 60 or 80 mm. Suitable for applying a host of different products onto flat and relatively solid substrates. Made from high grade stainless steel, the film applicator will not be affected by acid or base elements.
Delivery information: Supplied in a plastic case with calibration certificate.
Documents
TQC Company Video
Videos
Specifications
- Désignation:Baker film applicator, 4-sided, gaps at 30, 60, 90, 120 µm, width 60 mm
- Seq:02
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



