Infrared thermometer, 830
Product Details & Documents
The testo 831 is so fast that measurements on palettes or refrigerated shelves can be carried out in a few seconds. Small objects such as yoghurt pots can be measured at a distance. A two-point laser indicates the exact measurement spot.
- Adjustable emissivity of 0,2 to 1,0
- 30:1 optics (measurement spot Ø is 36 mm at a distance of one metre)
- Alarm limit values can be set and are optically and audibly indicated
Certifications: HACCP conform
Delivery information: Supplied with a belt holder, a nine-volt battery for 15 hours of use, and a factory calibration certificate.
The set includes the testo 831 infrared thermometer and the testo 106 penetration thermometer, incl. TopSafe, belt holder and batteries.
Documents
HACCP Certificate Equipment Monitoring and Recording HACCP Certificate Equipment Temperature Humidity Pressure Monitoring and Recording
Détails supplémentaires sur le produit
Spécifications
- Plage de mesure:−30…+210 °C
- Résolution:0,1 °C
- Poids:200 g
- Désignation:Infrared thermometer, testo 831
- l×p×h:190×75×38 mm
- Précision:±1,5 °C / ±1,5% of mV (−20…+100); ±2,0 °C / ±2,0% of mV
- Batterie - Durée de vie:15 h
- Type de batterie:9 V block battery, 6F22
- Cat. No.:TEST0560.8316
- Indice de protection:IP 30
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



