Tubes, PTFE
9,00 mm, 1,00 mm, 11,00 mm
Katalognr. DENE3400911
Anbieter: DEUTSCH NEUMANN
Direkt zu
Product Details & Documents
PTFE, white, translucent.
- Excellent chemical resistance
- Excellent thermal resistance, autoclavable
- Free of extractable substances, physiologically neutral, biocompatible
This tubing is characterised by its non stick surface and excellent dielectric properties.
Temperature resistance -200 to +200 °C.
Dokumente
DENE3400810_TDS_EN
Technisches Datenblatt
Technische Daten
- Tube Ø ext.:11,00 mm
- Tube Ø int.:9,00 mm
- Épaisseur de paroi:1,00 mm
- Seq:28



