Tubes, PTFE
4,50 mm, 1,00 mm, 6,50 mm
DENE3404565
PTFE, white, translucent.
- Excellent chemical resistance
- Excellent thermal resistance, autoclavable
- Free of extractable substances, physiologically neutral, biocompatible
This tubing is characterised by its non stick surface and excellent dielectric properties.
Temperature resistance -200 to +200 °C.
- Tube Ø ext.:6,50 mm
- Tube Ø int.:4,50 mm
- Épaisseur de paroi:1,00 mm
- Seq:19



