Tubes, PTFE
1,50 mm, 0,75 mm, 3,00 mm
N° de catalogue DENE3401503
Fournisseur: DEUTSCH NEUMANN
Aller à
Product Details & Documents
PTFE, white, translucent.
- Excellent chemical resistance
- Excellent thermal resistance, autoclavable
- Free of extractable substances, physiologically neutral, biocompatible
This tubing is characterised by its non stick surface and excellent dielectric properties.
Temperature resistance -200 to +200 °C.
Documents
DENE3400810_TDS_EN
Datasheet
Spécifications
- Tube Ø ext.:3,00 mm
- Tube Ø int.:1,50 mm
- Épaisseur de paroi:0,75 mm
- Seq:11



