Human IL-1 Beta ELISPOT Kit
Human IL-1 Beta ELISPOT kit, 96 tests
N° de catalogue ABCAAB62924-96
Fournisseur: Abcam
Aller à
Product Details & Documents
Human IL-1 Beta ELISPOT kit is a ELISPOT kit for the sensitive detection of Human IL-1 Beta production in a single cell suspension.
Spécifications
Spécifications
- Désignation:Human IL-1 Beta ELISPOT kit
- Tests par set:96 tests
- Cat. No.:ABCAAB62924-96
- Formulaire:Pre-coated
- Symbole de l'antigène:IL-1 beta
- Species reactivity:Human
- Type déchantillon:Suspension cells
- Processing time:Multiple steps
- Regulatory status:RUO
- Température de stockage:4 ℃
Spécifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



