Tubes, PTFE
6,00 mm, 1,00 mm, 8,00 mm
Catalog # DENE3400608
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
PTFE, white, translucent.
- Excellent chemical resistance
- Excellent thermal resistance, autoclavable
- Free of extractable substances, physiologically neutral, biocompatible
This tubing is characterised by its non stick surface and excellent dielectric properties.
Temperature resistance -200 to +200 °C.
Documents
DENE3400810_TDS_EN
Datasheet
Specifications
- Tube Ø ext.:8,00 mm
- Tube Ø int.:6,00 mm
- Épaisseur de paroi:1,00 mm
- Seq:23



