Tubes, PTFE
1,15 mm, 0,30 mm, 1,75 mm
Catalog # DENE3400175
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
PTFE, white, translucent.
- Excellent chemical resistance
- Excellent thermal resistance, autoclavable
- Free of extractable substances, physiologically neutral, biocompatible
This tubing is characterised by its non stick surface and excellent dielectric properties.
Temperature resistance -200 to +200 °C.
Documents
DENE3400810_TDS_EN
Datasheet
Specifications
- Tube Ø ext.:1,75 mm
- Tube Ø int.:1,15 mm
- Épaisseur de paroi:0,30 mm
- Seq:09
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



