Tubes, PTFE
0,50 mm, 0,25 mm, 1,00 mm
N° de catalogue DENE3400501
Fournisseur: DEUTSCH NEUMANN
Aller à
Product Details & Documents
PTFE, white, translucent.
- Excellent chemical resistance
- Excellent thermal resistance, autoclavable
- Free of extractable substances, physiologically neutral, biocompatible
This tubing is characterised by its non stick surface and excellent dielectric properties.
Temperature resistance -200 to +200 °C.
Spécifications
- Tube Ø ext.:1,00 mm
- Tube Ø int.:0,50 mm
- Épaisseur de paroi:0,25 mm
- Seq:02



