Buckets, Square, HDPE
noir, 14 L, 290×290 mm, 280 mm
N° de catalogue SEMA0689
Fournisseur: SEMADENI
Aller à
Product Details & Documents
Square buckets, made of HDPE, with graduation and plastic handle.
- Square shape allows economical use of space
- Handle grip for easy lifting and carrying
- Lids available with moulded inset handle
Spécifications
- Capacité:14 L
- Couleur:noir
- Dimensions:290×290 mm
- Hauteur:280 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



