Racks and boxes
Rack "L" for centrifuge tubes, 15/50 ml, 30/20, jaune, 209×172×62 mm
N° de catalogue TPPA99019
Fournisseur: TPP
Aller à
Product Details & Documents
These reusable cryotube racks and boxes with alphanumerical inscription are ideal for sample identification.
- Polypropylene, heat resistant, autoclavable material
- Racks can be quickly assembled and disassembled thus space saver
- Cryo-box, single handling of lid even after multiple use
- Cryo-rack, locking system in the groves allowing one hand operation when used with star-shape foot cryo tube
Certifications: ISO 9001:2008 certified.
Spécifications
- Pour tubes:15/50 ml
- Nb de places:30/20
- Couleur:jaune
- Désignation:Rack "L" for centrifuge tubes
- Seq:06
- l×p×h:209×172×62 mm



