Aéromètres
45 - 95 %, 1 %, 270 mm
Catalog # AMARH860634
Supplier: Amarell
Jump to:
Product Details & Documents
Hydrometers (areometers) for sulphuric acid (H₂SO₄).
Specifications
- Longueur:270 mm
- Seq:11
- Division:1 %
- Plage de mesure:45 - 95 %
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



