Bulb pipettes, one mark, class AS
Brown graduated pipette, 7,5 ml, ±0,015 ml
WITG3.535.075
These bulb pipettes are made of soda lime glass.
- With amber or blue stain DIFFICO ring marks and inscriptions
- With tempered tips
- With ISO-COLOR-Code, acc. to DIN (ISO 648)
- Waiting time 15 s
- Calibrated to contain "EX"
- Conformity certified
: DIN 12691
- Capacité:7,5 ml
- Désignation:Brown graduated pipette
- Seq:06
- Tolérance:±0,015 ml



