Laboratory bowls
1,5 l, 92 mm, 197 mm
N° de catalogue BOCH8602
Fournisseur: BOCHEM
Aller à
Product Details & Documents
Bowls are high form, and made of stainless steel 18/10.
- Very good chemical resistance
- Very good temperature resistance
- Easy to clean
Round multipurpose dishes for a wide range of uses.
Spécifications
- Ø ext.:197 mm
- Capacité:1,5 l
- Hauteur:92 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



