Bulb pipettes, one mark, class AS
Brown graduated pipette, 11 ml, ±0,020 ml
N° de catalogue WITG3.535.110
Fournisseur: witeg Labortechnik
Aller à
Product Details & Documents
These bulb pipettes are made of soda lime glass.
- With amber or blue stain DIFFICO ring marks and inscriptions
- With tempered tips
- With ISO-COLOR-Code, acc. to DIN (ISO 648)
- Waiting time 15 s
- Calibrated to contain "EX"
- Conformity certified
: DIN 12691
Spécifications
- Capacité:11 ml
- Désignation:Brown graduated pipette
- Seq:07
- Tolérance:±0,020 ml



