Latex gloves
Powder-free, 6 - 7, naturel, 240 mm, 0,18 mm, 100/box
N° de catalogue DELT1020LP
Fournisseur: DELTALAB
Aller à
Product Details & Documents
Disposable latex gloves designed for medical and general laboratory use.
- Powdered or powder-free
- Smooth finish
- Ambidextrous
- With beaded cuffs
Length: 240 mm
Thickness: 0,18 mm
Colour: Natural
EN 455, EN 374; AQL 1,5
Certifications: EN 455, EN 374; AQL 1,5
Spécifications
- Taille du gant:6 - 7
- Emballage:100/box
- Couleur:naturel
- Longueur:240 mm
- Seq:03
- Épaisseur:0,18 mm
- Modèle:Powder-free
- Cat. No.:DELT1020LP
- Finition:Smooth
- Usage unique/Réutilisable:Usage unique
- Poudrés/Non poudrés:Non poudrés
- Norme EN:EN 455, EN 374
- Ambidextre/anatomique:Ambidextres
- Style de manchette:Roulé
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



