Microtubes à centrifuger
Without skirted base, 10,3×46 mm, 1,5 ml, with thread, without screw cap, graduated, conical bottom, non sterile, 500/case
Fournisseur: DELTALAB
Aller à
Product Details & Documents
Made of transparent PP.
- Certified RNAse, DNAse and PCR inhibitors free
- Withstand centrifugation at 20000×g
- Very good chemical resistance
- Very good temperature resistance
Suitable for use in liquid nitrogen, autoclave and for boiling applications, and can be used at temperatures down to −190 °C. Products ideal for long term sample storage.
Informations de commande: Screw caps must be ordered seperately.
Documents
Certificats
Rechercher par numéro de lotSpécifications
- Emballage:500/case
- Type:with thread, without screw cap
- Version:graduated, conical bottom, non sterile
- Capacité:1,5 ml
- Désignation:Without skirted base, 10,3×46 mm
- Seq:01
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



