Guard columns, MetaGuard®
2,0 mm ID, Colonne de garde, Diphenyl, 180 Å, 5 µm
N° de catalogue VARIA3040MG2
Fournisseur: VARIAN
Aller à
Product Details & Documents
These MetaGuard columns are stand-alone, disposable guard columns that easily connect directly into the end fitting analytical columns.
- Fingertight connection with wide range of phases available
- No appreciable effect on column efficiency or peak shape
- Can be used in column heating applications where the space consideration is crucial
Forms a fingertight, very low dead-volume connection, which minimizes sample dispersion, maximizes system efficiency, and is leak-free to over 345 bar.
Spécifications
- Type de colonne:Colonne de garde
- Granulométrie:5 µm
- Taille de pore:180 Å
- Désignation:2,0 mm ID
- Greffage:Diphenyl
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



