Cover glasses for hemacytometers, Assistent®
22×22 mm, 0,4 mm
N° de catalogue HECH40416710
Fournisseur: GLASWARENFABRIK KARL HECHT
Cover glasses for hemacytometers, Assistent®
N° de catalogue HECH40416710
Fournisseur: GLASWARENFABRIK KARL HECHT
Aller à
Product Details & Documents
Assistent® counting chambers are precision items in special optical glass used to count the particles per volume unit of a liquid.
- Lateral fields for inscription separated by grooves from the three ground and polished supports
- Central support deeper than the outer ones and referred to as depth of chamber
- Central support of those chambers divided by an additional groove, coated by a rhodium layer
: IVD directive 98/79/EC
Spécifications
- L×l:22×22 mm
- Seq:002
- Épaisseur:0,4 mm



