Cover glasses for hemacytometers, Assistent®
20×26 mm, 0,4 mm
N° de catalogue HECH40415710
Fournisseur: GLASWARENFABRIK KARL HECHT
Cover glasses for hemacytometers, Assistent®
N° de catalogue HECH40415710
Fournisseur: GLASWARENFABRIK KARL HECHT
Aller à
Product Details & Documents
Assistent® counting chambers are precision items in special optical glass used to count the particles per volume unit of a liquid.
- Lateral fields for inscription separated by grooves from the three ground and polished supports
- Central support deeper than the outer ones and referred to as depth of chamber
- Central support of those chambers divided by an additional groove, coated by a rhodium layer
Certifications: IVD directive 98/79/EC
Spécifications
- L×l:20×26 mm
- Seq:001
- Épaisseur:0,4 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



