Alcohol meters
Alcohol meter, 0 - 5 %, 0,1 %, 5…25 °C, 330 mm
GERI0750WG
: GERING
Alcohol meters with a standard temperature of 20 °C.
: DIN 12803
: Includes a thermometer.
- Plage de température:5…25 °C
- Désignation:Alcohol meter
- Longueur:330 mm
- Seq:01
- Division:0,1 %
- Plage de mesure:0 - 5 %



