Flangeless fingertight nuts
Fingertight nut, flangeless, for 1/8" OD tubing or 1/4"-28 flat bottom ports, PEEK, naturel
N° de catalogue JOURJR-20116-10
Fournisseur: VICI JOUR RESEARCH
Aller à
Product Details & Documents
PEEK flangeless nuts in combination with the inverted ferrule do not require flanging tools. A hand tightening procedure makes leak free seals. The inert ETFE ferrule is the only part, besides the tubing, which is in contact with the fluid, the nut is never in contact with the fluid stream.
- Compatible with all 1/4"-28 flat bottom ports
- Excellent chemical resistance
- Fits 1/16" or 1/8" OD tubing
Pressure rating of 1/16" up to 105 bar (1500 psi) and 1/8" up to 35 bar (500 psi), varies with tubing material and ID.
Spécifications
- Couleur:naturel
- Désignation:Fingertight nut, flangeless, for 1/8" OD tubing or 1/4"-28 flat bottom ports
- Matière:PEEK
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



