Guard columns, MetaGuard®
2,0 mm ID, Colonne de garde, C8, 180 Å, 10 µm
VARIA3002MG2
: VARIAN
These MetaGuard columns are stand-alone, disposable guard columns that easily connect directly into the end fitting analytical columns.
- Fingertight connection with wide range of phases available
- No appreciable effect on column efficiency or peak shape
- Can be used in column heating applications where the space consideration is crucial
Forms a fingertight, very low dead-volume connection, which minimizes sample dispersion, maximizes system efficiency, and is leak-free to over 345 bar.
- Type de colonne:Colonne de garde
- Granulométrie:10 µm
- Taille de pore:180 Å
- Désignation:2,0 mm ID
- Greffage:C8
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



