Guard columns, MetaGuard®
4,6 mm ID, Colonne de garde, C8, 180 Å, 10 µm
N° de catalogue VARIA3002MG
Fournisseur: VARIAN
Aller à
Product Details & Documents
These MetaGuard columns are stand-alone, disposable guard columns that easily connect directly into the end fitting analytical columns.
- Fingertight connection with wide range of phases available
- No appreciable effect on column efficiency or peak shape
- Can be used in column heating applications where the space consideration is crucial
Forms a fingertight, very low dead-volume connection, which minimizes sample dispersion, maximizes system efficiency, and is leak-free to over 345 bar.
Spécifications
- Type de colonne:Colonne de garde
- Granulométrie:10 µm
- Taille de pore:180 Å
- Désignation:4,6 mm ID
- Greffage:C8
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



