Saisie de commande
Switzerland
Lien pour commandesContactUsLinkComponent
Sampling cannulae

Sampling cannulae

Bent cannula with Luer lock, PEEK, 3,2×120 mm
N° de catalogue QLAACAN475-PH
Fournisseur:   QUALITY LAB ACCESSORIES
Sampling cannulae
N° de catalogue QLAACAN475-PH
Sampling cannulae
Sampling cannulae

Bent cannula with Luer lock, PEEK, 3,2×120 mm

Prix
SFr. 259.00
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Standard cannula are unique, proprietary configurations for most manual and automated sampling applications.

  • Manufactured in both electropolished 316 stainless steel or PEEK
  • Can accommodate all standard tip filters
  • Optional stoppers set the proper sampling position

The USP defines the sampling point as: 'A zone half way between the top of the media and top of the paddle or basket not less than 1 cm from the vessel wall. The sampling position is critical but so too is the type of sampling cannula (also known as a probe) used.'

Spécifications
  • Ø×L:
    3,2×120 mm
  • Désignation:
    Bent cannula with Luer lock
  • Matière:
    PEEK
Accessories

Informations sur le produit

  • N° de catalogue
    Désignation
    Disponibilité
    Prix
  • QLAACANSTP-HR
    Stopper for adjustable cannula, Hanson, Ø = 3,2 mm
    Connexion Pour la disponibilité
    1 * 1 ST