Dropping bottle, with tip and cap, WHEATON®
3 ml, 49 mm, 14 mm
N° de catalogue WHEA211620
Fournisseur: DWK Life Sciences
Dropping bottle, with tip and cap, WHEATON®
N° de catalogue WHEA211620
Fournisseur: DWK Life Sciences
Aller à
Product Details & Documents
Dropping bottles are made of LDPE (low density polyethylene).
Dropping bottles with tips can be used to dispense a stream of liquid or a non-controlled drop. Dropping bottles, tips and caps are packaged separately.
The extended controlled dropper tip dispneses one drop at a time, with an average drop size of 44 µl ±6 µl. Radiation grade polypropylene screw caps and tips packaged separately. Dropping bottles, natural tips and white caps are packaged separately.
Spécifications
- Ø ext.:14 mm
- Capacité:3 ml
- Hauteur:49 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



