Micro-pipettes, à usage unique, étalonnées
200 µl, rouge
Katalognr. DRUM2-000-200
Anbieter: DRUMMOND
Direkt zu
Product Details & Documents
These precision calibrated micro pipettes are available in sizes ranging from 1 to 200 µl. Ideal for a variety of uses in liquid transfer work.
- Fire polished
- Accuracy of ±0,5%
- Colour coded micro pipettes with sizes imprinted
- Anticoagulant treatment for clinical applications (special limited sizes)
Verpackung: 250 colour coded micro pipettes, plus one 15" aspirator tube, are supplied in a conveniently designed, easy to store cylinder.
Technische Daten
- Code couleur:rouge
- Capacité:200 µl
Accessories
Produktinformationen
- Katalognr.DésignationVerfügbarkeitPreis



