Alcohol meters
Alcohol meter, 90 - 95 %, 0,1 %, 5…25 °C, 330 mm
Catalog # 614-0567
Supplier: GERING
Jump to:
Product Details & Documents
Alcohol meters with a standard temperature of 20 °C.
Certifications: DIN 12803
Ordering information: Includes a thermometer.
Specifications
- Plage de température:5…25 °C
- Désignation:Alcohol meter
- Longueur:330 mm
- Seq:09
- Division:0,1 %
- Plage de mesure:90 - 95 %



